This item is Discontinued.

Beta Double End Offset Socket Wrench, 24x24mm 009330024

Double End Offset Socket Wrench, 24x24mm (Discontinued)

  • Mfr # 009330024
  • Zoro # G1084531
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009330024
Zoro #
G1084531
UPC #
-
Country of Origin
China

Dimensions

Size
24x24mm
Overall Length
272mm

Details

SAE or Metric
Metric
Finish
Chrome plated
Number of Points
6
Socket Type
Double Ended Hexagon / Bi-Hex Offset
Item
Double End Offset Socket Wrench,24x24mm

Description

Double End Offset Socket Wrench,24x24mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.