This item is Discontinued.

Beta Double End Offset Socket Wrench, 26x26mm 009320026

Double End Offset Socket Wrench, 26x26mm (Discontinued)

  • Mfr # 009320026
  • Zoro # G1084172
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009320026
Zoro #
G1084172
UPC #
-
Country of Origin
China

Dimensions

Size
26x26mm
Overall Length
296mm

Details

SAE or Metric
Metric
Finish
Chrome plated
Number of Points
6,12
Socket Type
Double Ended Hexagon / Bi-Hex Offset
Item
Double End Offset Socket Wrench,26x26mm

Description

Double End Offset Socket Wrench,26x26mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.