This item is Discontinued.

Beta Double End Offset Socket Wrench, 28x28mm 009320028

Double End Offset Socket Wrench, 28x28mm (Discontinued)

  • Mfr # 009320028
  • Zoro # G1084312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009320028
Zoro #
G1084312
UPC #
-
Country of Origin
China

Dimensions

Overall Length
314mm
Size
28x28mm

Details

SAE or Metric
Metric
Finish
Chrome plated
Number of Points
6,12
Item
Double End Offset Socket Wrench,28x28mm
Socket Type
Double Ended Hexagon / Bi-Hex Offset

Description

Double End Offset Socket Wrench,28x28mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.