This item is Discontinued.

Beta Drill Bit Set, HSS, 7 pcs. 004380010

Drill Bit Set, HSS, 7 pcs. (Discontinued)

  • Mfr # 004380010
  • Zoro # G1133017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004380010
Zoro #
G1133017
UPC #
-
Country of Origin
China

Dimensions

Shank Size
1/4"
Bit Dia.
M3, M4, M5, M6, M8, M10

Details

Item
Drill Bit Set,HSS,7 pcs.
Shank Shape
Hex
Includes
Drill Bit: (1) M3, (1) M4, (1) M5, (1) M6, (1) M8, (1) M10; (1) Magnetic Bit Holder
Number of Pieces
7
Number of pieces
7

Description

Drill Bit Set,HSS,7 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.