This item is Discontinued.

Beta Driver Torx Head, T7 012670007

Driver Torx Head, T7 (Discontinued)

  • Mfr # 012670007
  • Zoro # G1089879
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012670007
Zoro #
G1089879
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
50mm
Overall Length
150mm
Tip Size
T7

Details

Item
Driver Torx Head,T7
Number of Pieces
1
Shank Shape
Round
Tip Style
Torx(R)
SAE or Metric
Torx(R)

Description

Driver Torx Head,T7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.