This item is Discontinued.

Beta Electricians Scissor, 1000V 011280101

Electricians Scissor, 1000V (Discontinued)

  • Mfr # 011280101
  • Zoro # G1087018
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011280101
Zoro #
G1087018
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
145mm
Length
Blade: 45mm

Details

Blade Material
Stainless Steel
Item
Electrician's Scissor
Includes
Microteeth

Description

Electricians Scissor,1000V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.