This item is Discontinued.

Beta Electricians Scissor, 1128BCX 011280080

Electricians Scissor, 1128BCX (Discontinued)

  • Mfr # 011280080
  • Zoro # G1086887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011280080
Zoro #
G1086887
UPC #
08014230693606
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
155mm
Length
Blade: 55mm

Details

Blade Material
Stainless Steel
Item
Electrician's Scissor
Includes
Microteeth, Cable Cutting Groove and Crimping Pliers, Plastic Case
Cutting Action
Straight
Primary Application
Tube Terminals

Description

Electricians Scissor,1128BCX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.