This item is Discontinued.

No Product Image Available

Electricians Scissor, Graduated (Discontinued)

  • Mfr # 011280060
  • Zoro # G1086990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011280060
Zoro #
G1086990
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
145mm
Length
Blade: 50mm
Width
7mm

Details

Handle Material
Bimaterial
Item
Electrician's Scissor
Features
Jointed Belt Case, Bimaterial Handles, Anti-Loosening Pin, Patented
Primary Application
Enlarge Holes on Plastic Junction Boxes and Choke Corrugated Pipes

Description

Electricians Scissor,Graduated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.