Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
022000170
Zoro #
G1069201
UPC #
-
Country of Origin
China
Dimensions
Outside Width
400mm
Outside Height
410mm
Outside Length
1010mm
Details
Color
Orange
Mounting Type
Chest
Material
Sheet Metal
Load Capacity
Not Specified
Description
Empty Long Tool Trunk Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.