This item is Discontinued.

Beta Empty Tool Box with Tool Tray with Fabric, 240mm W 021110000

Empty Tool Box with Tool Tray with Fabric, 240mm W (Discontinued)

  • Mfr # 021110000
  • Zoro # G1096413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021110000
Zoro #
G1096413
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
400mm
Overall Width
240mm
Overall Depth
220mm

Details

Item
Empty Tool Box with Tool Tray
Material
Fabric
Features
Hard Water Resistant Plastic Base, Elastic Bands and Interior and Exterior Tool Pockets

Description

Empty Tool Box with Tool Tray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.