This item is Discontinued.

Beta Extra Long Needle Nose Plier, 160mm 011660006

Extra Long Needle Nose Plier, 160mm (Discontinued)

  • Mfr # 011660006
  • Zoro # G1047109
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011660006
Zoro #
G1047109
UPC #
08014230435275
Country of Origin
Italy

Dimensions

Overall Length
160mm
Jaw Width
9mm

Details

Number of Pieces
1
Handle Type
Slip-Proof Double Layer PVC Coated
Item
Extra Long Needle Nose Plier,160mm

Description

Extra Long Needle Nose Plier,160mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.