Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
055000202
Zoro #
G1071189
UPC #
8014230773452
Country of Origin
Italy
Dimensions
Height
940mm
Width
474mm
Details
Features
Drawer Bases Protected By Foamed Rubber Mats
Number of Drawers
2
Material
Aluminum
Locking System
Central Lock
System of Measurement
Metric
Item
Fixed Module
Description
Fixed Module With 2 Drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.