This item is Discontinued.

Beta Flare Nut Open Ring Wrench, 30x32mm 000940030

Flare Nut Open Ring Wrench, 30x32mm (Discontinued)

  • Mfr # 000940030
  • Zoro # G1123917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000940030
Zoro #
G1123917
UPC #
08014230075808
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
300mm
Wrench Head Sizes
30mm x 32mm

Details

SAE or Metric
Metric
Wrench Style
Flare Nut, Open Ring
Number of Pieces
1
Measurement Type
Metric
Item
Flare Nut Open Ring Wrench,30X32mm

Description

Flare Nut Open Ring Wrench,30X32mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.