This item is Discontinued.

Beta Flare Nut Wrench Set, 6 pcs. 000940050

Flare Nut Wrench Set, 6 pcs. (Discontinued)

  • Mfr # 000940050
  • Zoro # G1124063
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000940050
Zoro #
G1124063
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
8mm x 10mm, 10mm x 11mm, 11mm x 13mm, 12mm x 14mm, 17mm x 19mm, 19mm x 22mm

Details

SAE or Metric
Metric
Wrench Style
Flare Nut, Open Ring
Number of Pieces
6
Measurement Type
Metric
Item
Flare Nut Wrench Set,6 pcs.

Description

Flare Nut Wrench Set,6 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.