
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
014790310
Zoro #
G1066237
UPC #
08014230425818
Country of Origin
Taiwan, Province of China
Dimensions
Blade Width
50mm
Blade Length
100mm
Overall Length
235mm
Details
Includes
Handle
Number of Pieces
1
Description
Flat Putty Knife Scraper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.