Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Beta Flat Scraper, Varnished, 150mm 017170215

Flat Scraper, Varnished, 150mm (Discontinued)

  • Mfr # 017170215
  • Zoro # G1052447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017170215
Zoro #
G1052447
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
18mm
Blade Length
150mm
Overall Length
270mm

Details

Includes
Handle
Features
Varnished
Number of Pieces
1
Item
Flat Scraper,Varnished,150mm

Description

Flat Scraper,Varnished,150mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.