This item is Discontinued.

Beta Flexible Bit Holder with Handle, 280mm 008970010

Flexible Bit Holder with Handle, 280mm (Discontinued)

  • Mfr # 008970010
  • Zoro # G1042610
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008970010
Zoro #
G1042610
UPC #
08014230473062
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
280mm

Details

Bit Style
Bit Holder
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Item
Flexible Bit Holder with Handle,280mm
SAE or Metric
SAE

Description

Flexible Bit Holder with Handle,280mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.