This item is Discontinued.

Beta Flexible Hexagon Nut Spinner, 6mm Hex Round 009430306

Flexible Hexagon Nut Spinner, 6mm Hex Round (Discontinued)

  • Mfr # 009430306
  • Zoro # G1085301
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009430306
Zoro #
G1085301
UPC #
00801423047302
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
150mm
Overall Length
265mm
Drive Size
6mm Female Hex

Details

Item
Flexible Hexagon Nut Spinner,6mm
Tip Style Group
Hex
SAE or Metric
Metric
Shank Shape
Round
Number of Pieces
1
Bit Style
Hex

Description

Flexible Hexagon Nut Spinner,6mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.