
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
017780025
Zoro #
G1095250
UPC #
08014230731636
Country of Origin
China
Dimensions
Blade Width
22mm
Blade Length
78mm
Overall Length
180mm
Details
Blade Material
Stainless steel
Includes
Handle with wooden inserts
Features
Foldway Knife
Number of Pieces
1
Item
Foldaway Knife,Wooden Handle
Description
Foldaway Knife,Wooden Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.