This item is Discontinued.

Beta Grey, Steel, 19.49 in W x 78.74 in D x 116.34 in H C45PROXMA/C27S

Grey, Steel, 19.49 in W x 78.74 in D x 116.34 in H (Discontinued)

  • Mfr # C45PROXMA/C27S
  • Zoro # G616045959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C45PROXMA/C27S
Zoro #
G616045959
UPC #
-
Country of Origin
China

Dimensions

Height
116.34 in
Width
19.49 in
Depth
78.74 in

Details

Color
Grey
Material
Steel
Includes
Stainless steel coated MDF worktop, a fixed module with 7 drawers, mobile roller cabinet with 7 drawers, fixed two-door module, 3 perforated tool panels, 3 wall-mounted cabinets, 4 wall brackets and a two-door tool cabinet
Features
Locking cabinets and drawers, stainless steel worktop, rubber mat lined drawers, ball bearing slides, adjustable shelves

Description

The Beta C45PRO workshop tool storage system includes pre-configured combinations that can be expanded or modified over time to meet the changing needs of your workspace. The C45PROX+MA includes a stainless steel coated MDF worktop, a fixed module with 7 drawers, mobile roller cab with 7 drawers, fixed two-door module, 3 perforated tool panels, 3 wall-mounted cabinets, 4 wall brackets and a two-door tool cabinet.The fixed 7-drawer tool cabinet and 7-drawer rolling tool cabinet feature ball bearing slides with drawer bases protected by foam rubber mats. The two-door locking cabinet has an interior adjustable shelf and vertically adjustable feet.This tool storage system measures 116.34 long x 19.49 deep x 78.74 high. The C27S 36tall sturdy metal tool cart easily rolls across the garage or shop floor and collapses to just 20 tall to haul your tools to any jobsite. This mobile tool cart features a stain-resistant thermoplastic worktop with anti-fall edges to keep tools from rolling off. The worktop has 6 molded compartments 3 at each end to keep small parts organized and close at hand. Two 2.75 deep drawers on heavy duty ball-bearing slides open from either side for maximum versatility and quick access to tools. The large, 8-5/8 deep lower compartment stores a variety of tools and equipment.


  • Pre-configured storage combination that can be expanded or modified over time
  • Stainless steel worktop, highly resistant to scratches, dents, and heat
  • Drawers feature ball-bearing slides with foam rubber mat liners
  • Bonus collapsibe tool cart features drawers that slide out in either direction for easy tool access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.