This item is Discontinued.

Beta Grey, Steel, 19.49 in W x 78.74 in D x 77.17 in H C45PROEX/C27S

Grey, Steel, 19.49 in W x 78.74 in D x 77.17 in H (Discontinued)

  • Mfr # C45PROEX/C27S
  • Zoro # G816045957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C45PROEX/C27S
Zoro #
G816045957
UPC #
-
Country of Origin
China

Dimensions

Width
19.49 in
Depth
78.74 in
Height
77.17 in

Details

Features
Locking cabinets and drawers, stainless steel worktop, rubber mat lined drawers, ball bearing slides, adjustable shelves
Color
Grey
Includes
Stainless steel coated MDF worktop, a fixed module with 7 drawers and locking door, 2 wall-mounted cabinets, 2 perforated tool panels, 3 wall brackets, and a single-door tool cabinet
Material
Steel

Description

Get a FREE C27S collapsible tool cart with the purchase of each C45PROEX storage system. The Beta C45PRO workshop tool storage system includes pre-configured combinations that can be expanded or modified over time to meet the changing needs of your workspace. The C45PROEX includes a stainless steel coated MDF worktop, a fixed module with 7 drawers and locking door, 2 wall-mounted cabinets, 2 perforated tool panels, 3 wall brackets, and a single-door tool cabinet. The fixed 7-drawer tool cabinet has vertically adjustable feet and the drawers feature ball bearing slides with drawer bases protected by foam rubber mats. The storage compartment with locking door had an interior shelf. The full system measures 77.17 long x 19.49 deep x 78.74 high. The C27S 36tall sturdy metal tool cart easily rolls across the garage or shop floor and collapses to just 20 tall to haul your tools to any jobsite. This mobile tool cart features a stain-resistant thermoplastic worktop with anti-fall edges to keep tools from rolling off. The worktop has 6 molded compartments 3 at each end to keep small parts organized and close at hand. Two 2.75 deep drawers on heavy duty ball-bearing slides open from either side for maximum versatility and quick access to tools. The large, 8-5/8 deep lower compartment stores a variety of tools and equipment.


  • Pre-configured storage combination that can be expanded or modified over time
  • Stainless steel worktop, highly resistant to scratches, dents, and heat
  • Drawers feature ball-bearing slides with foam rubber mat liners
  • Bonus collapsibe tool cart features drawers that slide out in either direction for easy tool access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.