This item is Discontinued.

Beta Headless Slotted Screwdriver, 3mm x 100mm Slotted 0.5mm x 3mm 012040009

Headless Slotted Screwdriver, 3mm x 100mm Slotted 0.5mm x 3mm (Discontinued)

  • Mfr # 012040009
  • Zoro # G1087663
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012040009
Zoro #
G1087663
UPC #
08014230403977
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.5mm x 3mm
Shank Length
100mm
Overall Length
196mm

Details

Item
Headless Slotted Screwdriver,3mm x 100mm
Tip Style Group
Slotted
SAE or Metric
Metric
Tip Style
Slotted
Number of Pieces
1

Description

Headless Slotted Screwdriver,3mm x 100mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.