Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
010880040
Zoro #
G1064730
UPC #
08014230422183
Country of Origin
Italy
Dimensions
Jaw Length
11mm
Jaw Width
36mm
Overall Length
200mm
Details
Features
Heavy Duty
Handle Type
Bi-Material
Description
Heavy Duty Cutting Nipper,200mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.