This item is Discontinued.

Beta Heavy Duty Offset Ring Wrench, 70mm 000910070

Heavy Duty Offset Ring Wrench, 70mm (Discontinued)

  • Mfr # 000910070
  • Zoro # G1123722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000910070
Zoro #
G1123722
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
365mm
Size
70mm

Details

Item
Heavy Duty Offset Ring Wrench,70mm
SAE or Metric
Metric

Description

Heavy Duty Offset Ring Wrench,70mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.