This item is Discontinued.

Beta Hexagon Bit Set, 54 pcs. 008670901

Hexagon Bit Set, 54 pcs. (Discontinued)

  • Mfr # 008670901
  • Zoro # G1076649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008670901
Zoro #
G1076649
UPC #
08014230387840
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
10mm
Size
4mm,5mm,6mm,7mm,8mm,10mm,12mm; M5,M6,M8,M10,M12; T20,T25,T30,T40,T45,T50,T55
Overall Length
Various

Details

SAE or Metric
Metric
Includes
(7) 10mm Drive Hexagon Bits Of 30mm Length: 4mm,5mm,6mm,7mm,8mm,10mm,12mm; (7) 10mm Drive Hexagon Bits 75mm Length: 4mm,5mm,6mm,7mm,8mm,10mm,12mm; (5) 10mm Drive Bits With XZN Profile Of 30mm Length:M5,M6,M8,M10,M12; (5) 10mm Drive Bits With XZN Profile Of 75mm Length: M5,M6,M8,M10,M12 ; (7) 10mm Bits For Torx Head Screws Of 30mm Length: T20,T25,T30,T40,T45,T50,T55; (7) 10mm Bits For Torx Head Screws Of 75mm Length: T20,T25,T30,T40,T45,T50,T55; (7) 10mm Bits For Tamper Resistant Torx Head Screws Of 30mm Length: T20,T25,T30,T40,T45,T50,T55; (7) 10mm Bits For Tamper Resistant Torx Head Screws Of 75mm Length: T20,T25,T30,T40,T45,T50,T55
Item
Hexagon Bit Set,54 pcs.
Socket Type
Drive Hexagon Bit
Number of Points
6

Description

Hexagon Bit Set,54 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.