This item is Discontinued.

Beta Hexagon Driver with Handle, 3mm 3mm Round 012930003

Hexagon Driver with Handle, 3mm 3mm Round (Discontinued)

  • Mfr # 012930003
  • Zoro # G1091163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012930003
Zoro #
G1091163
UPC #
08014230383699
Country of Origin
Italy

Dimensions

Tip Size
3mm
Shank Length
100mm
Overall Length
196mm

Details

Item
Hexagon Driver with Handle,3mm
Tip Style Group
Hex
Tip Style
Hex
SAE or Metric
Metric
Number of Pieces
1
Shank Shape
Round

Description

Hexagon Driver with Handle,3mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.