
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012560023
Zoro #
G1088418
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
1.30mm
Shank Size
4mm
Overall Length
27mm
Details
Bit Style
Nutdriver
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Hexagon Head Screws
SAE or Metric
Metric
Item
Hexagon Head Screwdriver Bit,1.3mm
Description
Hexagon Head Screwdriver Bit,1.3mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.