Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009290925
Zoro #
G1084032
UPC #
08014230036601
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
46mm, 50mm, 55mm, 60mm, 65mm, 70mm, 75mm, 80mm
Overall Length
Various
Details
SAE or Metric
Metric
Includes
Item
Hexagon Socket Set,13 pcs.
Number of Points
6
Socket Type
Hexagon Hand
Description
Hexagon Socket Set,13 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.