This item is Discontinued.

Beta Hexagon Socket Set, 17 pcs. 009280968

Hexagon Socket Set, 17 pcs. (Discontinued)

  • Mfr # 009280968
  • Zoro # G1083953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009280968
Zoro #
G1083953
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/4"
Overall Length
Various
Size
7/8,15/16,1.1/16,1.1/8,1.1/4,1.5,16,1.7/16,1.1/2,1.11/16,1.13/16,1.7/8,2.1/16

Details

SAE or Metric
Metric
Includes
(2) 3/4" Hexagon Hand Sockets Of 53mm Length: 7/8",15/16"; (1) 3/4" Hexagon Hand Sockets Of 56mm Length: 1.1/6; (1) 3/4" Hexagon Hand Sockets Of 58mm Length: 1.1/8"; (1) 3/4" Hexagon Hand Sockets Of 58mm Length: 1.1/8"; (2) 3/4" Hexagon Hand Sockets Of 60mm Length: 1.1/4",1.4/16; (1) 3/4" Hexagon Hand Sockets Of 64mm Length: 1.7/16"; (1) 3/4" Hexagon Hand Sockets Of 68mm Length: 1.1/2"; (1) 3/4" Hexagon Hand Sockets Of 74mm Length: 1.11/16"; (1) 3/4" Hexagon Hand Sockets Of 75mm Length: 1.13/16"; (1) 3/4" Hexagon Hand Sockets Of 78mm Length: 1.7/8"; (1) 3/4" Hexagon Hand Sockets Of 83mm Length: 2.1/16"
Item
Hexagon Socket Set,17 pcs.
Socket Type
Hexagon Hand
Number of Points
6

Description

Hexagon Socket Set,17 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.