Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009000953
Zoro #
G1077190
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
1/4"
Size
4mm,4.5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm
Overall Length
270mm
Details
SAE or Metric
Metric
Includes
(2) 1/4" Drive Hexagon: 4mm,4.5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm
Item
Hexagon Socket Set,18 pcs.
Socket Type
Hexagon
Number of Points
6
Description
Hexagon Socket Set,18 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.