
Hexagon Socket Wrenches with Handle, Metric, 7 pcs
Mfr # 009410170
Zoro # G1473432
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
7
Includes
(7) Hexagon Socket Wrenches with Handle: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009410170
Zoro #
G1473432
UPC #
8014230735726
Country of Origin
Italy
Details
Item
Hexagon Socket Wrenches with Handle
Number of Pieces
7
Includes
(7) Hexagon Socket Wrenches with Handle: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
SAE or Metric
Metric
Measurement Type
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.