This item is Discontinued.

Beta Hex/Bi-Hex Socket Wrench, 8mm 009410108

Hex/Bi-Hex Socket Wrench, 8mm (Discontinued)

  • Mfr # 009410108
  • Zoro # G1085231
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009410108
Zoro #
G1085231
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
220mm
Size
8x8mm

Details

SAE or Metric
Metric
Item
Hex/Bi-Hex Socket Wrench,8mm
Number of Pieces
1

Description

Hex/Bi-Hex Socket Wrench,8mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.