This item is Discontinued.

Beta Impact Bit and Accessories Set, 16 pcs. 007270900

Impact Bit and Accessories Set, 16 pcs. (Discontinued)

  • Mfr # 007270900
  • Zoro # G1073952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007270900
Zoro #
G1073952
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
T55, T60, T70, T80, T90, T100, 14mm, 17mm, 22mm, 24mm, 27mm, 3mm, 4mm
Shank Size
3/4", 1"
Overall Length
Various

Details

Bit Style
Hex, Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Impact Bit and Accessories Set,16 pcs.
Includes
(3) Impact Hexagon Bits of 16mm Length: 14mm,17mm,19mm; (3) Impact Hexagon Bits of 50mm Length: 22mm, 24mm, 27mm; (3) Impact Bits for Torx Head Screws of 16mm Length: T55, T60, T70; (3) Impact Bits for Torx Head Screws of 22mm Length: T80, T90, T100; (1) Impact Bit Holder of 52mm Length: 16mm; (1) Impact Bit Holder of 70mm Length: 16mm, 22mm; (1) Ball Head Offset Hexagon Key Wrench of 99mm Length: 3mm; (1) Ball Head Offset Hexagon Key Wrench of 108mm Length: 4mm
SAE or Metric
SAE, Metric

Description

Impact Bit and Accessories Set,16 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.