This item is Discontinued.

Beta Impact Bit Holder, 16mm 007270016

Impact Bit Holder, 16mm (Discontinued)

  • Mfr # 007270016
  • Zoro # G1041113
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007270016
Zoro #
G1041113
UPC #
08014230352336
Country of Origin
Japan

Dimensions

Drive Size
3/4"
Overall Length
52mm
Point Size
16mm

Details

Bit Style
Bit Holder
Measurement Type
SAE
Drive Type
square
Number of Pieces
1
Impact Rated
Yes
SAE or Metric
SAE
Item
Impact Bit Holder,16mm

Description

Impact Bit Holder,16mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.