This item is Discontinued.

Beta Impact Bit, T90 007270490

Impact Bit, T90 (Discontinued)

  • Mfr # 007270490
  • Zoro # G1073803
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007270490
Zoro #
G1073803
UPC #
08014230352541
Country of Origin
Japan

Dimensions

Overall Length
60mm
Point Size
T90
Shank Size
22mm

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
For Use With
Torx Head Screws
Item
Impact Bit,T90

Description

Impact Bit,T90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.