Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
007200910
Zoro #
G1041061
UPC #
08014230029061
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
13mm,14mm,17mm,19mm,22mm,24mm
Overall Length
195mm
Details
SAE or Metric
Metric
Includes
(6) Impact Sockets: 13mm,14mm,17mm,19mm,22mm,24mm
Item
Impact Socket Driver Set,6 pcs.
Socket Type
Impact
Description
Impact Socket Driver Set,6 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.