This item is Discontinued.

Beta Impact Socket Set, 10 pcs. 007100910

Impact Socket Set, 10 pcs. (Discontinued)

  • Mfr # 007100910
  • Zoro # G1138212
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007100910
Zoro #
G1138212
UPC #
08014230028613
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
Various
Size
7mm,8mm,10mm,11mm,12mm,13mm,14mm,17mm,19mm,22mm

Details

SAE or Metric
Metric
Includes
(3) 3/8" Impact Sockets Of 28mm Length: 7mm,8mm,10mm; (6) 3/8" Impact Sockets Of 30mm Length: 11mm,12mm,13mm,14mm,17mm; (1) 3/8" Impact Sockets Of 32mm Length: 22mm
Item
Impact Socket Set,10 pcs.
Socket Type
Impact

Description

Impact Socket Set,10 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.