
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
011240020
Zoro #
G1086920
UPC #
08014230536026
Country of Origin
China
Dimensions
Overall Length
240mm
Length
Blade: 40mm
Width
23mm
Details
Blade Material
Stainless Steel
Item
Compound Leverage Shear
Features
Curved Blades
Cutting Action
Left Cut
Description
Left Cut Compound Leverage Shear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.