This item is Discontinued.

Beta Lifting Airbags, Max 100Kg, 160mm 018000000

Lifting Airbags, Max 100Kg, 160mm (Discontinued)

  • Mfr # 018000000
  • Zoro # G1068468
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
018000000
Zoro #
G1068468
UPC #
08014230532509
Country of Origin
Denmark

Dimensions

Length
160mm
Width
150mm

Details

Item
Lifting Airbags,Max 100Kg

Description

Lifting Airbags,Max 100Kg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.