This item is Discontinued.

Beta Locking Pin for Impact Socket 007290917

Locking Pin for Impact Socket (Discontinued)

  • Mfr # 007290917
  • Zoro # G1042111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007290917
Zoro #
G1042111
UPC #
-
Country of Origin
Japan

Dimensions

Drive Size
3/4", 1", 1-1/2"

Details

SAE or Metric
Metric
Item
Impact Socket
Category Type
Impact Socket
Socket Type
Rubber O-Rings and Locking Pins
Tether Ready
No
Product Type
Locking Pin for Impact Socket

Description

Locking Pin for Impact Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.