This item is Discontinued.

Beta Long Screwdriver, Cross Head, 3mm x 300mm Phillips #0 012920203

Long Screwdriver, Cross Head, 3mm x 300mm Phillips #0 (Discontinued)

  • Mfr # 012920203
  • Zoro # G1091032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012920203
Zoro #
G1091032
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
#0
Shank Length
300mm
Overall Length
396mm

Details

Item
Long Screwdriver,Cross Head,3mm x 300mm
Tip Style Group
Phillips
Number of Pieces
1
Tip Style
Phillips
SAE or Metric
SAE
Features
Compliant to UNI/ISO 8764-1; Long Series

Description

Long Screwdriver,Cross Head,3mm x 300mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.