Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008500910
Zoro #
G1042382
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
233mm
Details
Bit Style
Magnetic Bit Holder
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Standards
IMQ CSV
SAE or Metric
SAE
Item
Magnetic Bit Holder,233mm,1000V
Description
Magnetic Bit Holder,233mm,1000V
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.