This item is Discontinued.

Beta Magnetic Bit Holder Set, 30 pcs. 008600902

Magnetic Bit Holder Set, 30 pcs. (Discontinued)

  • Mfr # 008600902
  • Zoro # G1074713
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008600902
Zoro #
G1074713
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Overall Length
Various
Point Size
#0, #1, #2, #3, #4, 0.5mm x 3mm, 0.6mm x 4mm, 0.8mm x 5.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, T9, T10, T15, T20, T25, T27, T30, T40

Details

Bit Style
Phillips, Slotted, Torx, Pozidriv, Hex
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Magnetic Bit Holder Set,30 pcs.
Includes
(5) Bits for Slotted Head Screws of 25mm Length: 0.5mm x 3.0mm, 0.6mm x 4mm, 0.8mm x 5.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm; (7) Hexagon Bits for Power Drivers of 25mm Length: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (5) Bits for Cross Head Phillips Screws of 25mm Length: PH0, PH1, PH2, PH3, PH4; (4) Bits for Cross Head Pozidriv Supadriv Screws of 25mm Length: PZ1, PZ2, PZ3, PZ4; (8) Bits for Tamper Resistant Torx Head Screws of 25mm Length: T9, T10, T15, T20, T25, T27, T30, T40; (1) Magnetic Bit Holder of 50mm Length in Plastic Case: 1/4"
SAE or Metric
SAE, Metric

Description

Magnetic Bit Holder Set,30 pcs.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.