Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008600912
Zoro #
G1074707
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Overall Length
Various
Point Size
#1, #2, #3
Details
Bit Style
Phillips, Pozidriv(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Includes
Bits for Cross Head Phillips Screws of 25mm Length: (3) PH1, (9) PH2, (3) PH3; Bits for Cross Head Pozidriv Screws of 25mm Length: (3)PZ1, (9) PZ2, (3) PZ3; (1) Magnetic Bit Holder of 50mm Length in Plastic Case: 1/4"
Item
Magnetic Bit Holder Set,30 pcs.
SAE or Metric
SAE
Description
Magnetic Bit Holder Set,30 pcs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.