Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008600972
Zoro #
G1074573
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Overall Length
Various
Point Size
T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Details
Bit Style
Torx(R)
Shank Style
Hex
Includes
Bits for Torx Head Screws of 25mm Length: (2) T6, (2) T7, (2) T8, (3) T9, (3) T10, (3) T15, (3) T20, (3) T25, (3) T27, (3) T30, (3) T40; (1) Magnetic quick release bit holder for Drivers of 50mm Length in Plastic Case: 1/4"
Item
Magnetic Bit Holder Set,30 pcs.
SAE or Metric
SAE
Description
Magnetic Bit Holder Set,30 pcs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.