This item is Discontinued.

Beta Magnetic Bit Holder Set, 61 pcs. 008610978

Magnetic Bit Holder Set, 61 pcs. (Discontinued)

  • Mfr # 008610978
  • Zoro # G1075492
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008610978
Zoro #
G1075492
UPC #
08014230448206
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Point Size
0.5mm x 3mm, 0.6mm x 4.5mm, 0.8mm x 5.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm, 1.6mm x 8mm, 2.2mm, 5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, #0, #1, #2, #3, #4, #5, #6, #8, #10, #12, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Overall Length
Various

Details

Bit Style
Phillips, Slotted, Torx, Pozidriv, Hex
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Magnetic Bit Holder Set,61 pcs.
SAE or Metric
SAE, Metric
Includes
(7) Bits for Slotted Head Screws of Length: 0.5mm x 3mm, 0.6mm x 4.5mm, 0.8mm x 5.5mm, 1.0mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm, 1.6mm x8mm; (8) Bits for Hexagon Bits for Power Drivers of 25mm Length: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (4) Bits for Cross Head Phillips Screws of 25mm Length: PH0, PH1, PH2, PH3; (3) Bits for Cross Head Pozidriv-Supadriv Screws of 25mm Length: PZ1, PZ2, PZ3; (11) Bits for Torx Head Screws of 25mm Length: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40; (8) Bits for Tamper Resistant Torx Head Screws of 25mm Length: T9, T10, T15, T20, T25, T27, T30, T40; (6) Bits for Tri-Wing Head Screws of Length: #1, #2, #3, #4, #5, #6; (1) Bits for Torq-Set Head Screws: #0, #1, #2, #3, #4, #5, #6, #8, #10; (5) Bits For Spanner Screws of 25mm Length: #4, #6, #8, #10, #12; (1) Magnetic Bit Holder with Handle: 230mm

Description

Magnetic Bit Holder Set,61 pcs.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.