This item is Discontinued.

Beta Metric Hex Key Wrench Ball Head Offset Hex Key, 3mm Tip Size 000961963

Metric Hex Key Wrench Ball Head Offset Hex Key, 3mm Tip Size (Discontinued)

  • Mfr # 000961963
  • Zoro # G1126321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000961963
Zoro #
G1126321
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
104mm
Handle Length
15mm
Tip Size
3mm
Arm-Length
104mm
Handle-Length
15mm

Details

Handle Type
Hex Key Wrench
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Working Angle
110 Degrees
Item
Ball Head Hex Key Wrench,3mm

Description

Ball Head Hex Key Wrench,3mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.