This item is Discontinued.

Beta Metric L Shape Offset Hex Key, 3mm Tip Size 000960030

Metric L Shape Offset Hex Key, 3mm Tip Size (Discontinued)

  • Mfr # 000960030
  • Zoro # G1124389
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960030
Zoro #
G1124389
UPC #
08014230024998
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
64mm
Handle Length
22mm
Tip Size
3mm
Handle-Length
22mm
Arm-Length
64mm

Details

Finish
Chrome plated
Handle Type
L Shape
SAE or Metric
Metric
Shape
Offset Hex
Item
Offset Hexagon Key Wrench,3mm

Description

Offset Hexagon Key Wrench,3mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.