This item is Discontinued.

Beta Metric T-handle Offset Hex Key, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm Tip Size 000960952

Metric T-handle Offset Hex Key, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm Tip Size (Discontinued)

  • Mfr # 000960952
  • Zoro # G1126069
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960952
Zoro #
G1126069
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm

Details

Handle Type
T-handle
SAE or Metric
Metric
Shape
Offset Hex
Includes
(6) Offset Hexagon key Wrenches With High Torque Handles: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Item
Offset Hex Key Wrench Set,6 pcs.

Description

Offset Hex Key Wrench Set,6 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.