This item is Discontinued.

Beta Mgntc Quick Release Bit Hldr Set, 30 pcs. 008600940

Mgntc Quick Release Bit Hldr Set, 30 pcs. (Discontinued)

  • Mfr # 008600940
  • Zoro # G1074652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008600940
Zoro #
G1074652
UPC #
08014230663791
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#1, #2, T10, T15, T20, T25, T27, T30, T40
Shank Size
1/4"
Overall Length
Various

Details

Bit Style
Phillips, Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
Includes
Bits for Cross Head Phillips Screws of 25mm Length: (3) PH1, (6) PH2; Bits for Torx Head Screws of 25mm Length: (3) T10, (3) T15, (3) T20, (3) T25, (3) T27, (3) T30, (3) T40; (1) Magnetic Bit Holder of 50mm Length in Plastic Case: 1/4"
Item
Mgntc Quick Release Bit Hldr Set,30 pcs.

Description

Mgntc Quick Release Bit Hldr Set,30 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.